Zoro Homepage

Dacasso A1409 Black Bonded Leather 4 in. x 6 in. Memo Holder

  • Mfr # A1409

  • Zoro # G503700305


product price: $43.85
/ea

Key Features

Material
Leather
Color
Black
Width
4.8"
Height
1.6"
Depth
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1409
Zoro #
G503700305
UPC #
-
Country of Origin
China

Dimensions

Width
4.8"
Height
1.6"
Depth
7"
Overall Width
4.8 in
Overall Depth
7 in

Details

Item
Note Holder
Material
Leather
Color
Black
For Use With
Memo
Series
Econo-Line
Mounting
Desktop
Placement
Desktop

Description

Take your desk to the next level with this classic leather memo holder! Crafted with a cost-effective bonded leather, these memo holders are the best value for a quality leather desk accessories. The felt interior lining and backing makes sure your desktop won't be scratched. Control your clutter and make a workplace style statement with this memo holder!
  • Length: 7
  • Height: 1.625
  • Width: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.