Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A1410 Black Bonded Leather Pencil Cup

  • Mfr # A1410

  • Zoro # G303700222


product price: $40.00
/ea

Key Features

Material
Leather
Color
Black
Height
4 in
Features
Padded
Series
Econo-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1410
Zoro #
G303700222
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Overall Width
3 in
Overall Depth
3 in

Details

Item
Pencil Cup
Material
Leather
Color
Black
Features
Padded
Series
Econo-Line
Mounting
Desktop

Description

Take your desk to the next level with this classic leather pencil cup! Crafted with a cost-effective bonded leather, these pencil cups are the best value for a quality leather desk accessories. The felt interior lining makes sure your desktop won't be scratched, and the padded interior compartment is designed to protect the writing points of your pens and pencils. Clean up your desk and make a workplace style statement with this pencil cup!
  • Length: 3
  • Height: 4
  • Width: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.