Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A2010 Crocodile Embossed Pencil Cup

  • Mfr # A2010

  • Zoro # G303700024


product price: $54.99
/ea

Key Features

Material
Leather
Color
Brown
Width
6.8"
Height
4.8"
Depth
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2010
Zoro #
G303700024
UPC #
872164000437
Country of Origin
China

Dimensions

Width
6.8"
Height
4.8"
Depth
1.6"
Overall Width
6.8 in
Overall Depth
1.6 in

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Brown
For Use With
Pen/Pencil
Mounting
Desktop
Placement
Desktop

Description

This pencil cup features a suede inner lining and crocodile-embossed outer leather.
  • Materials: Brown Crocodile Embossed Top-Grain Leather
  • Dimensions: L 4.75 x W 3.625 x H 3.625
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.