Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A2209 Crocodile Embossed 4x6 Memo Holder

  • Mfr # A2209

  • Zoro # G903700325


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Placement
Desktop
Media Size Supported
4" x 6"
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2209
Zoro #
G903700325
UPC #
872164001403
Country of Origin
China

Dimensions

Media Size Supported
4" x 6"

Details

Item
Note Holder
Material
Leather
Color
Black
Placement
Desktop
Mounting
Desktop

Description

This memo holder features a suede inner lining and crocodile-embossed outer leather.
  • Materials: Black Crocodile Embossed Top-Grain Leather
  • Dimensions: L 5.25 x W 7.125 x H 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.