Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A2219 Black Crocodile Embossed Leather Library Set

  • Mfr # A2219

  • Zoro # G803700265


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Velveteen, Leather
Color
Black
Includes
Polished brass scissors, Letter opener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2219
Zoro #
G803700265
UPC #
-
Country of Origin
China

Details

Item
Library Set
Material
Metal, Velveteen, Leather
Color
Black
Includes
Polished brass scissors, Letter opener

Description

A beautiful and unique accent for your desktop! This library set includes a letter opener and a pair of scissors housed in a gorgeous top-grain leather holder unit. The leather is finished in a rich crocodile embossed pattern for a distinctive and high-end look. To protect furniture surfaces the holder has a soft felt bottom. This is a great functional accessory for your desktop, and a wonderful gift for the executive that has everything!
  • Length: 10.5
  • Height: 1.25
  • Width: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.