Zoro Homepage

Dacasso A2463 Black Crocodile Embossed Leather Valet Tray

  • Mfr # A2463

  • Zoro # G504083179


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Leather, Velveteen
Mounting
Desktop
Series
2000
Compartment Size
2" Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2463
Zoro #
G504083179
UPC #
872164007498
Country of Origin
China

Dimensions

Compartment Size
2" Deep

Details

Color
Black
Material
Leather, Velveteen
Item
Desk Tray
Mounting
Desktop
Series
2000
Number of Compartments
4

Description

This valet tray features 3 open compartments and one concealed compartment. The 12 inches x 9 inches size with 2 inches of depth allows for the easy storage of many items.
  • Materials: Black Crocodile Embossed Top-Grain Leather
  • Dimensions: L 12.75 x W 8.69 x H 2.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.