Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A3204 Rustic Brown Leather Double Pen Stand - gold trim

  • Mfr # A3204

  • Zoro # G103700217


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Rustic Brown
For Use With
Pen/Pencil
Series
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3204
Zoro #
G103700217
UPC #
-
Country of Origin
China

Details

Item
Pen Holder
Material
Leather
Color
Rustic Brown
For Use With
Pen/Pencil
Series
2000

Description

A great addition to any desktop or workspace, this double pen stand will add class and sophistication to your office! Built with a top-grain leather and felt backing, this piece is designed to last for years and keep your desk surface safe from scratches. The pen stand includes 2 black ink rolling ball pens. The Rustic style includes an accent stitching. Dress up your desk today and keep pens close at hand with this stylish piece!
  • Length: 11
  • Height: .875
  • Width: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.