Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso A3407 Leather Business Card Holder

  • Mfr # A3407

  • Zoro # G803689539


product price: $43.35
/ea

Key Features

Color
Chocolate Brown
Width
1.4"
Height
2.4"
Material
Leather
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3407
Zoro #
G803689539
UPC #
872164004978
Country of Origin
China

Dimensions

Width
1.4"
Height
2.4"
Depth
4"

Details

Item
Business Card Holder
Color
Chocolate Brown
Material
Leather
Placement
Desktop
Application/Usage
Business Card

Description

This business card holder features hand-tucked genuine top-grain leather with felt inner lining.
  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 5.125 x W 3.25 x H 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.