Zoro Homepage

Dacasso A8027 Wood & Leather Letter Opener

  • Mfr # A8027

  • Zoro # G903715565


product price: $41.35
/ea

Key Features

Color
Gold
Material
Rosewood
Mounting
Handheld
Handle Material
Rosewood
Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8027
Zoro #
G903715565
UPC #
872164001946
Country of Origin
China

Details

Item
Manual Letter Opener
Color
Gold
Material
Rosewood
Mounting
Handheld
Handle Material
Rosewood
Type
Manual

Description

This letter opener features a solid wood handle and a gold blade.
  • Materials: Rosewood & Leather
  • Dimensions: 9.625x2x1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.