Zoro Homepage

Dacasso D7020 Burgundy Leather 10-Piece Desk Set

  • Mfr # D7020

  • Zoro # G703988299


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Includes
Desk Pad, Memo Holder, Business Card Holder, Pencil Cup, Letter Rack, Letter Opener, (2) Letter Trays with Stacking Tray Posts, Double Pen Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7020
Zoro #
G703988299
UPC #
747925132200
Country of Origin
China

Details

Item
Office Kit
Includes
Desk Pad, Memo Holder, Business Card Holder, Pencil Cup, Letter Rack, Letter Opener, (2) Letter Trays with Stacking Tray Posts, Double Pen Stand

Description

The perfect way to accessorize, protect, and organize your office in style! This complete desk accessory set contains everything you need to outfit your desk. The burgundy set features a gorgeous burgundy color with black leather accents. All pieces are made in a luxurious top-grain leather with felt backing. The felt bottoms make all of the accessories safe for your desktop surface, no risk of scratching! This set includes: 34"x20" desk pad with side rails, 2 front-load letter trays with stacking posts, pencil cup, 4"x6" memo holder, letter holder, business card holder, letter opener, and double pen stand. Make your desk the envy of the office with this beautiful matched set!
  • Length: 35
  • Height: 6
  • Width: 26
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.