Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso H3347 17 in. x 12 in. Rectangular Brown Leatherette Placemat

  • Mfr # H3347

  • Zoro # G103700231


product price: $70.29
/ea

Key Features

Material
Synthetic Suede
Color
Brown
Length
17 in
Overall Width
12 in
For Use With
Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3347
Zoro #
G103700231
UPC #
-
Country of Origin
China

Dimensions

Length
17 in
Overall Width
12 in
Mat Width
12"
Mat Length
17"

Details

Item
Desk Mat
Material
Synthetic Suede
Color
Brown
For Use With
Office
Features
Non-slip
Container Shape
Rectangular
Shape
Rectangular

Description

This 17x12 flexible leatherette placemat is the perfect addition to your home, office, or conference facility! Protect tables and preserve a rich, elegant look with these leatherette placemats. Each placemat features a non-slip synthetic suede backing, to make sure it stays in place on your table.
  • Length: 17
  • Height: .17
  • Width: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.