Dacasso P1029 Black Leatherette 17x14 Conference Table Pad with Pen Well

  • Mfr # P1029

  • Zoro # G503700176


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Material
Leatherette
Color
Black
Width
17"
Depth
14"
Features
Top Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1029
Zoro #
G503700176
UPC #
-
Country of Origin
China

Dimensions

Width
17"
Depth
14"
Overall Width
17 in
Overall Depth
14 in
Thickness
250 mil

Details

Item
Desk Pad
Material
Leatherette
Color
Black
Features
Top Rail
Container Shape
Rectangular
Shape
Rectangular
Backing Material
Felt

Description

This 17x14 conference table pad features a black leatherette surface with a matching felt bottom. These pads protect your expensive conference table, provide users with a fantastic writing surface, and add an air of elegance to your meeting facilities. A top-rail pen well gives users a convenient area to rest their writing instruments when not in use.
  • Length: 17
  • Height: .25
  • Width: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.