Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso P3201 Rustic Leather 34x20 Desk Pad with Side Rails

  • Mfr # P3201

  • Zoro # G603700090


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Top Grain Leather
Color
Rustic Brown
Width
34"
Depth
20"
Container Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3201
Zoro #
G603700090
UPC #
872164004619
Country of Origin
China

Dimensions

Width
34"
Depth
20"
Overall Depth
20 in
Overall Width
34 in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Rustic Brown
Container Shape
Rectangular
Features
Side Rail
Shape
Rectangular
Backing Material
Felt

Description

This 34 x 20 desk pad features genuine top-grain rustic leather with a matching felt bottom.
  • Materials: Rustic Brown Top-Grain Leather
  • Dimensions: L 34.5 x W 21 x H 1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.