Zoro Homepage

Dacasso P3410 Leather 17x14 Conference Table Pad

  • Mfr # P3410

  • Zoro # G303700376


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Width
17"
Depth
14"
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3410
Zoro #
G303700376
UPC #
872164005340
Country of Origin
China

Dimensions

Width
17"
Depth
14"
Overall Depth
14 in
Overall Width
17 in

Details

Item
Desk Pad
Material
Leather
Color
Brown
Backing Material
Felt

Description

This 17x14 table pad features genuine top-grain leather with a matching felt bottom and round corners.
  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 19 x W 16.125 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.