Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso P3415 Leatherette 17x14 Conference Table Pad

  • Mfr # P3415

  • Zoro # G003700072


product price: $80.58
/ea
Free Shipping & Returns

Key Features

Material
Leatherette
Color
Chocolate Brown
Width
17"
Depth
14"
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3415
Zoro #
G003700072
UPC #
872164007313
Country of Origin
China

Dimensions

Width
17"
Depth
14"
Overall Width
17 in
Overall Depth
14 in

Details

Item
Desk Pad
Material
Leatherette
Color
Chocolate Brown
Container Shape
Rectangular
Features
Contoured Edge
Backing Material
Felt
Shape
Rectangular

Description

This 17x14 table pad features a smooth leatherette writing surface with a matching felt bottom and round corners.
  • Materials: Chocolate Brown Leatherette
  • Dimensions: L 19 x W 16.125 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.