Zoro Homepage

Dacasso P3418 Leather 30x19 Desk Pad without Side Rails

  • Mfr # P3418

  • Zoro # G703700136


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Chocolate Brown
Width
30"
Depth
19"
Container Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3418
Zoro #
G703700136
UPC #
872164005722
Country of Origin
China

Dimensions

Width
30"
Depth
19"
Overall Width
30 in
Overall Depth
19 in

Details

Item
Desk Pad
Material
Leather
Color
Chocolate Brown
Container Shape
Rectangular
Shape
Rectangular
Backing Material
Felt

Description

This 30x19 desk pad features a smooth genuine top-grain leather with no side rails.

  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 30.5 x W 19.5 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.