Dacasso P3603 Brown 30 x 18 Econo-Line Leather Desk Pad

  • Mfr # P3603

  • Zoro # G703700143


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Bonded Leather
Color
Brown
Width
30"
Depth
18"
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3603
Zoro #
G703700143
UPC #
-
Country of Origin
China

Dimensions

Width
30"
Depth
18"
Overall Depth
18 in
Overall Width
30 in
Thickness
250 mil

Details

Item
Desk Pad
Material
Bonded Leather
Color
Brown
Features
Side Rail
Container Shape
Rectangular
Series
Econo-Line
Backing Material
Felt
Shape
Rectangular

Description

This 30x18 desk pad is constructed out of bonded leather with a matching felt bottom. These pads protect your desktop, provide a fantastic writing surface, and keep your office beautifully decorated!
  • Length: 30
  • Height: .25
  • Width: 18
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.