Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacasso P7002 Burgundy 25.5 x 17.25 Desk Pad with Side-rails

  • Mfr # P7002

  • Zoro # G003700409


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Burgundy
Width
25.5"
Depth
17.25000"
Overall Width
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7002
Zoro #
G003700409
UPC #
-
Country of Origin
China

Dimensions

Width
25.5"
Depth
17.25000"
Overall Width
25-1/2 in
Overall Depth
17-1/4 in
Thickness
500 mil

Details

Item
Desk Pad
Material
Leather
Color
Burgundy
Container Shape
Rectangular
Series
7000
Backing Color
Black
Backing Material
Felt
Shape
Rectangular

Description

This 25.5 x 17.25 desk pad features geunine top-grain leather with a matching felt bottom. This pad protects your desktop, provides a fantastic writing surface, and gives your office a contemporary look!
  • Length: 25.5
  • Height: .25
  • Width: 17.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.