Zoro Homepage

Leather 38x24 Desk Pad without Side Rails

  • Mfr # P1011

  • Zoro # G010723286


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Top Grain Leather
Color
Black
Overall Width
38in
Overall Depth
24in
Features
Contoured Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1011
Zoro #
G010723286
UPC #
872164001892
Country of Origin
China

Dimensions

Overall Width
38in
Overall Depth
24in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Black
Features
Contoured Edge
Container Shape
Rectangular
Backing Material
Felt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.