Zoro Homepage

Leather Conference Room Organizer

  • Mfr # A1090

  • Zoro # G110749315


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Number of Compartments
6
For Use With
Multipurpose
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1090
Zoro #
G110749315
UPC #
872164005838
Country of Origin
China

Details

Item
Desktop Organizer
Material
Leather
Color
Black
Number of Compartments
6
For Use With
Multipurpose
Series
1000
Container Shape
Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.