Zoro Homepage

Leather Square Waste Basket

  • Mfr # A3003

  • Zoro # G015695939


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
Mocha
Height
12
Overall Width
9.5
Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3003
Zoro #
G015695939
UPC #
872164001274
Country of Origin
China

Dimensions

Height
12
Overall Width
9.5

Details

Item
Indoor Trash Can
Container Shape
Square
Color
Mocha
Material
Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.