Protacini Breeze Beige Italian Patent Leather 34 x 20 Side-Rail Desk Pad

  • Mfr # P6301

  • Zoro # G404177695


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Velveteen
Color
Breeze Beige
Width
34"
Height
20"
Series
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6301
Zoro #
G404177695
UPC #
872164000819
Country of Origin
Pakistan

Dimensions

Width
34"
Height
20"

Details

Item
Desk Pad
Material
Velveteen
Color
Breeze Beige
Series
6000
Features
Sturdy
Container Shape
Rectangular

Description

For the discerning individual that demands only the finest, this leather desk pad is built to impress. Crafted by hand in Italy with an obsessive attention to detail, this high-end desk accessory will give an impression of luxury, maturity, and permanence to any office. Constructed on a thick, sturdy core and featuring soft, supple leather side-rails, this desk pad has a solid, old-world substance that instantly sends a message of quality. This desk pad was built by the world's finest leather workers and artisans, and that expertise really shows. The fit and finish is second to none, and thoughtful design cues like gentle corners and soft edges are on display everywhere you look. The unique sheen and texture of the Breeze Beige Italian leather give this pad a stunning look that is luxurious and distinctive without being over-the-top or showy. If you're looking for office decor that adds both style and character to your desk, then your search is officially over. Extend this high-end aesthetic theme with our smart selection of matching accessories. We carry matching accessories like letter trays and pencil cups that are a perfect match for the material and design of this desk pad. For the ultimate office accessory solution, look at our complete matching desk sets that include this desk pad and a great assortment of matching accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.