
Protacini Breeze Beige Italian Patent Leather 4 x 6 Memo Holder
Mfr # A6309
Zoro # G404177794
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Suede
Color
Breeze Beige
Width
6"
Height
4"
For Use With
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6309
Zoro #
G404177794
UPC #
872164000765
Country of Origin
Pakistan
Dimensions
Width
6"
Height
4"
Details
Item
Note Holder
Material
Suede
Color
Breeze Beige
For Use With
Office
Series
6000
Description
With this memo holders' beautiful combination of Italian leather and thoughtful handcrafted design, you'll be proud to feature it prominently on your desk! Holding 4x6" memo paper sheets neatly in a gorgeous leather unit, this essential accessory adds both function and beauty to your office. Sturdy and solid, the quality of the materials and construction are readily apparent. The unique, high-end style of this Italian leather piece will make a statement of luxury in your office from day one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.