
Protacini Breeze Beige Italian Patent Leather Front-Load Letter Tray
Mfr # A6301
Zoro # G904177850
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
Velveteen
Color
Breeze Beige
Series
6000
For Use With
Office
Features
Front Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6301
Zoro #
G904177850
UPC #
872164000734
Country of Origin
Pakistan
Dimensions
File Size Supported
Letter
Compartment Depth
12.25"
Compartment Width
9.25"
Details
Item
Desk Tray
Material
Velveteen
Color
Breeze Beige
Series
6000
For Use With
Office
Features
Front Loading
Container Shape
Rectangle
Finish
Textured
Placement
Desktop
Description
This warm Breeze Beige letter tray features a gorgeous combination of Italian leather and handcrafted quality, making it a showpiece that you'll be proud to display prominently in your office! Sized to comfortably fit letter-size documents, this essential accessory adds both function and beauty to your office. With a stunning sheen and beautiful crocodile texture, the high-end luxury feel of this accessory is unmistakable. The coordinating suede interior and lining gives this luxury item the perfect finishing touch. The unique, high-end style of this Italian leather piece will make a statement of luxury in your office for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.