Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protacini Castlerock Gray Italian Patent Leather 4 x 6 Memo Holder

  • Mfr # A6209

  • Zoro # G104178015


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Suede
Color
Castlerock Gray
Width
6"
Height
4"
Series
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6209
Zoro #
G104178015
UPC #
872164000710
Country of Origin
Pakistan

Dimensions

Width
6"
Height
4"

Details

Item
Note Holder
Material
Suede
Color
Castlerock Gray
Series
6000
For Use With
Office

Description

This memo holders' beautiful combination of Italian leather and thoughtful handcrafted design make it an item you'll be proud to feature prominently on your desk! Holding 4x6" memo paper sheets neatly in a gorgeous leather unit, this essential accessory adds both function and beauty to your office. Sturdy and hefty, the quality of the materials and construction are readily apparent. The unique, high-end style of this Italian leather piece will make a statement of luxury in your office from day one.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.