
Protacini Cognac Brown Italian Patent Leather Front-Load Letter Tray
Mfr # A6101
Zoro # G504177717
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Material
Velveteen
Color
Cognac Brown
Features
Front Loading
Container Shape
Rectangle
For Use With
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6101
Zoro #
G504177717
UPC #
872164000628
Country of Origin
Pakistan
Dimensions
Compartment Depth
12.25"
File Size Supported
Letter
Compartment Width
9.25"
Details
Item
Desk Tray
Material
Velveteen
Color
Cognac Brown
Features
Front Loading
Container Shape
Rectangle
For Use With
Office
Series
6000
Placement
Desktop
Description
This rich Cognac Brown letter tray features a stunning combination of Italian leather and handcrafted design, making it a showpiece that you'll be proud to display prominently on your desk! Sized to comfortably accommodate letter-size paper, this essential accessory adds both function and beauty to your office. With a solid and hefty feel, the quality of the materials and construction are readily apparent. The beautiful suede interior and lining gives this luxury item the perfect finishing touch. The unique, high-end style of this Italian leather piece will make a statement of luxury in your office for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.