<p>This 24x19 desk pad features a smooth genuine top-grain leather with no side rails.</p><li>Materi

  • Mfr # P3419

  • Zoro # G205781305


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Chocolate Brown
Overall Width
24 in
Overall Depth
19 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3419
Zoro #
G205781305
UPC #
872164005357
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
19 in

Details

Item
Desk Mat
Material
Leather
Color
Chocolate Brown
Shape
Rectangular
Backing Material
Felt

Description

This 24x19 desk pad features a smooth genuine top-grain leather with no side rails.

  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 25 x W 20 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.