This item is Discontinued.

Dacasso <p>This 34x20 desk pad features a smooth genuine top-grain leather with no side rails.</p><li>Materi P3412

<p>This 34x20 desk pad features a smooth genuine top-grain leather with no side rails.</p><li>Materi (Discontinued)

  • Mfr # P3412
  • Zoro # G505781265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3412
Zoro #
G505781265
UPC #
872164005715
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Width
34 in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Chocolate Brown
Shape
Rectangular
Backing Material
Felt

Description

This 34x20 desk pad features a smooth genuine top-grain leather with no side rails.

  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 35 x W 20.25 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.