Zoro Homepage

Rustic Leather Front-Load Letter Tray

  • Mfr # A1201

  • Zoro # G710723258


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Height
2in
Length
13.8in
For Use With
Document Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1201
Zoro #
G710723258
UPC #
872164004800
Country of Origin
China

Dimensions

Height
2in
Length
13.8in
Overall Width
10.6in

Details

Item
Desk Tray
Material
Leather
Color
Black
For Use With
Document Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.