Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Leather Pencil Cup

  • Mfr # A3010

  • Zoro # G410723299


product price: $54.25
/ea

Key Features

Material
Leather
Color
Mocha
Height
4.3in
Length
3.3in
For Use With
Pen/Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3010
Zoro #
G410723299
UPC #
872164000529
Country of Origin
China

Dimensions

Height
4.3in
Length
3.3in
Overall Width
3.3in

Details

Item
Pen/Pencil Holder
Material
Leather
Color
Mocha
For Use With
Pen/Pencil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.