Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This 34 x 20 desk pad features a genuine top-grain leather top-rail with a matching felt bottom. <l

  • Mfr # P3021

  • Zoro # G205781282


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Top Grain Leather
Color
Mocha
Features
Top Rail
Overall Depth
20 in
Backing Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3021
Zoro #
G205781282
UPC #
872164007597
Country of Origin
China

Dimensions

Overall Width
34 in
Overall Depth
20 in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Mocha
Features
Top Rail
Backing Material
Felt
Backing Color
Brown
Shape
Rectangular

Description

This 34 x 20 desk pad features a genuine top-grain leather top-rail with a matching felt bottom.
  • Materials: Mocha Top-Grain Leather
  • Dimensions: L 34.5 x W 21 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.