This 34 x 20 desk pad features a genuine top-grain leather top-rail with a matching felt bottom. <l

  • Mfr # P3421

  • Zoro # G905781315


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Top Grain Leather
Color
Chocolate Brown
Features
Top Rail
Overall Width
34 in
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3421
Zoro #
G905781315
UPC #
872164007320
Country of Origin
China

Dimensions

Overall Width
34 in
Overall Depth
20 in
Thickness
1 in

Details

Item
Desk Pad
Material
Top Grain Leather
Color
Chocolate Brown
Features
Top Rail
Backing Material
Felt
Shape
Rectangular

Description

This 34 x 20 desk pad features a genuine top-grain leather top-rail with a matching felt bottom.
  • Materials: Chocolate Brown Top-Grain Leather
  • Dimensions: L 34.5 x W 21 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.