Zoro Homepage

This 34x20 desk pad features a smooth genuine top-grain leather with no side rails. <li>Materials:

  • Mfr # P1012

  • Zoro # G805781255


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
34 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1012
Zoro #
G805781255
UPC #
872164002059
Country of Origin
China

Dimensions

Length
34 in
Overall Width
20 in

Details

Item
Desk Mat
Material
Leather

Description

This 34x20 desk pad features a smooth genuine top-grain leather with no side rails.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 35 x W 20.25 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.