Zoro Homepage

This 34x20 desk pad features solid wood side rails with top-grain black leather inlays.<li>Materials

  • Mfr # P8001

  • Zoro # G605781295


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8001
Zoro #
G605781295
UPC #
872164001212
Country of Origin
China

Dimensions

Overall Width
20 in

Details

Item
Desk Mat
Material
Leather
Color
Black

Description

This 34x20 desk pad features solid wood side rails with top-grain black leather inlays.
  • Materials: Rosewood & Leather
  • Dimensions: L 34.5 x W 20.5 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.