Zoro Homepage

This double pen stand features genuine top-grain leather with a felt bottom.<li>Materials: Black Top

  • Mfr # A1004

  • Zoro # G005781314


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Height
1 in
Length
5.4 in
Overall Width
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1004
Zoro #
G005781314
UPC #
872164000093
Country of Origin
China

Dimensions

Height
1 in
Length
5.4 in
Overall Width
11.1 in

Details

Item
Double Pen Stand
Material
Leather
Color
Black
For Use With
Pen/Pencil
Mounting
Desktop

Description

This double pen stand features genuine top-grain leather with a felt bottom.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 5.75 x W 1.75 x H 11.125
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.