Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This double pen stand features solid wood construction with a top-grain black leather inlay.<li>Mate

  • Mfr # A8004

  • Zoro # G005781369


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Material
Leather, Rosewood
Height
1 in
Length
9.3 in
For Use With
Pen/Pencil
Includes
(1) Blue Ink Pen Refill, (1) Red Ink Pen Refill, Gold Accented Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8004
Zoro #
G005781369
UPC #
872164001663
Country of Origin
China

Dimensions

Height
1 in
Length
9.3 in
Overall Width
4.3 in

Details

Item
Double Pen Stand
Material
Leather, Rosewood
For Use With
Pen/Pencil
Includes
(1) Blue Ink Pen Refill, (1) Red Ink Pen Refill, Gold Accented Pens
Mounting
Desktop

Description

This double pen stand features solid wood construction with a top-grain black leather inlay.
  • Materials: Rosewood & Leather
  • Dimensions: L 11.5 x W 5.75 x H 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.