Zoro Homepage

This double pen stand features solid wood construction with a top-grain black leather inlay.<li>Mate

  • Mfr # A8404

  • Zoro # G205781374


product price: $70.89
/ea

Key Features

Material
Leather, Wood, Rubber
Color
Walnut, Black
Series
8000
For Use With
Pen/Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8404
Zoro #
G205781374
UPC #
872164006217
Country of Origin
China

Details

Item
Pen Stand
Material
Leather, Wood, Rubber
Color
Walnut, Black
Series
8000
For Use With
Pen/Pencil

Description

This double pen stand features solid wood construction with a top-grain black leather inlay.
  • Materials: Walnut & Leather
  • Dimensions: L 11.5 x W 5.75 x H 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.