This memo holder features hand-tucked genuine top-grain leather with a felt inner liner. <li>Materi

  • Mfr # A1009

  • Zoro # G205781336


product price: $70.19
/ea

Key Features

Material
Leather
Color
Black
Height
1.4 in
Length
6.8 in
For Use With
Note
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1009
Zoro #
G205781336
UPC #
872164000161
Country of Origin
China

Dimensions

Height
1.4 in
Length
6.8 in
Overall Width
4.8 in

Details

Item
Note Holder
Material
Leather
Color
Black
For Use With
Note
Mounting
Desktop

Description

This memo holder features hand-tucked genuine top-grain leather with a felt inner liner.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 7.25 x W 5.25 x H 2.875
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.