Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This memo holder features solid wood construction with a top-grain black leather inlay.<li>Materials

  • Mfr # A8409

  • Zoro # G705781294


product price: $71.85
/ea

Key Features

Material
Leather, Wood
Color
Black, Walnut
Height
7 in
For Use With
Memo
Includes
(100) Sheets of Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8409
Zoro #
G705781294
UPC #
872164006248
Country of Origin
China

Dimensions

Height
7 in
Overall Width
5.8 in
Overall Depth
1.8 in

Details

Item
Memo Holder
Material
Leather, Wood
Color
Black, Walnut
For Use With
Memo
Includes
(100) Sheets of Paper
Series
8000
Mounting
Desktop

Description

This memo holder features solid wood construction with a top-grain black leather inlay.
  • Materials: Walnut & Leather
  • Dimensions: L 7.25 x W 7.375 x H 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.