Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Sticky note note holder features hand-tucked genuine top-grain leather with a felt inner lining

  • Mfr # A1075

  • Zoro # G905781322


product price: $50.95
/ea

Key Features

Material
Leather
Color
Black
Height
1.8 in
Length
4.1 in
Overall Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1075
Zoro #
G905781322
UPC #
872164004275
Country of Origin
China

Dimensions

Height
1.8 in
Length
4.1 in
Overall Width
4.1 in

Details

Item
Note Holder
Material
Leather
Color
Black
For Use With
3 x 3 Post It Notes
Mounting
Desktop

Description

This Sticky note note holder features hand-tucked genuine top-grain leather with a felt inner lining.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 5 x W 5 x H 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.