Shop DAGAN
Create Account
01202 Fireplace Tool Set; Black - 4 Piece
- Mfr # 1202
- Zoro # G703707463
product price:Â
$
79.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202
- Zoro #
- G703707463
- UPC #
- 95192145905
- Country of Origin
- China
Description
This elegant fireplace toolset features 3 fireplace tools and rectangle base stand. Its classic ball handle design and black finish add a traditional touch to this fireplace toolset.
Features- Fireplace Tool Set
- Set has ball handle fireplace tools and rectangle base
- Includes a poker, brush, shovel and a tool stand
- 4 Piece
- Brush, Poker, Shovel, Stand
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Weight: 9 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.