1383-34 3 Fold Arched Screen; Black
- Mfr # 1383-34
- Zoro # G903933167
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1383-34
- Zoro #
- G903933167
- UPC #
- 951921573046
- Country of Origin
- China
Description
3 Fold Arched Screen
Dagan DG-1383-34 Three Fold Black Arched Fireplace Screen, 52x34-Inches provides a beautiful piece that will enhance your fireplace space. The 3 fold arched screen features a durable black steel frame and 3/4-inch diameter tubing. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.
Specifications- Finish: Black
- Material: Steel
- Assembly Required: No
- Tubing Diameter: 3/4"
- Weight: 21 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.