Shop EDENDIRECT
See all product information
Create Account
1500W Infrared Quartz Wood Cabinet Heater with Overheat Protection Space Heater for Large Room
- Mfr # IR-HT1159
- Zoro # G815509429
product price:
$
99.75
/ea
Key Features
Electric Heater Item
Space Heater
Width
10.59 in
Depth
13.07 in
Heater Color
Brown
Features
Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR-HT1159
- Zoro #
- G815509429
- UPC #
- 271737975729
- Country of Origin
- China
- Electric Heater Item
- Space Heater
- Heater Color
- Brown
- Features
- Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
- For Use With
- Indoor
Dimensions
- Width
- 10.59 in
- Depth
- 13.07 in
- Length
- 14.17 in
Description
Experience ultimate comfort and warmth with our 1500W Infrared Space Heater. Designed to heat up in seconds, this powerful heater combines cutting-edge infrared heating technology with a robust 1500W energy output to ensure your space stays cozy and warm even during the coldest days. The infrared heating not only warms the air but also helps to promote blood circulation and metabolism, offering you a health-conscious solution to staying warm this winter.
- • Fast Warm Up & Comfortable: Powerful 1500W energy and advanced infrared heating design allows this space heater to heat up in seconds. Infrared heating technology can promote blood circulation and metabolism. This heaters bring you not only warmth but also health and comfort, especially suitable for children, the elderly and people who pursue healthy life.
- • Built-in Safety Protection Function: Overheat safety protection take the worry out of using this electric plug-in hybrid heater for long periods of time. A cool touch exterior keeps the heater cool to the touch even after running for hours, you can feel free and safe to use.
- • Convenient Remote Control:You can easily operate the heater in distance now with the remote, you will not need to get up to turn on the heater on chilly days. And you can put the remote control in the space above the heater wooden box for easy storage as usual.
- • 9H Timer: There is a 9-hour timer function that comes with this space heater, no more need to power it off manually.
- • Temperature Display: Temperature value and other functionality is presented with high visibility.The LED display ensures accurate temperature monitoring at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.