Shop DAGAN
Create Account
674B Fire Starter with Soapstone; Black
- Mfr # 674B
- Zoro # G604083017
product price:Â
$
84.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 674B
- Zoro #
- G604083017
- UPC #
- 951921438574
- Country of Origin
- China
Description
Dagan DG- provides an easy way to get your fire started quickly. Simply squirt some lighter fluid into the ceramic fire starter, place it under your fireplace grate, and light it. Even wet or green wood starts burning fast! Housed in a cast iron body, the soapstone fire starter is built to last for years to come.
Features- Fire Starter with Soapstone
- Squirt lighter fluid into firestarter, place under fireplace grate, and light it
- Even wet or green wood burns fast
- Finish: Black
- Material: Soap Stone & Cast Iron
- Assembly Required: No
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.