Shop LITHONIA LIGHTING
See all product information
Create Account
MountingKit, Silver, 2/3inH, 231/4inL
- Mfr # DCMK 224
- Zoro # G508396800
product price:Â
$
18.89
/ea
Key Features
For Use With
CPANL LED Flat Panel
Mounting Style
Ceiling
Overall Width
21 1/2 in
Overall Height
2/3 in
Overall Length
23 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCMK 224
- Zoro #
- G508396800
- UPC #
- 00194995031719
- Country of Origin
- China
- Item
- Mounting Kit
- For Use With
- CPANL LED Flat Panel
- Mounting Style
- Ceiling
- Color
- Silver
- Includes
- Mounting Screws
- Material
- Steel
- Finish
- Unfinished
- Product Type
- Mount Kit
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- CPANL LED Flat Panel
- Traction Material
- Steel
Dimensions
- Overall Width
- 21 1/2 in
- Overall Height
- 2/3 in
- Overall Length
- 23 1/4 in
- Wire Rope Length
- 23 1/4 in
- Length
- 23 1/4 in
Description
The LITHONIA LIGHTING DCMK 224 is a ceiling mounting kit for use with CPANL LED flat panel fixtures. It is designed to mount the panel directly to a hard ceiling and creates a low-profile installation that extends less than 1.6 inches below the ceiling. This direct-mount setup can also be used as an alternative to fluorescent wraparound fixtures.
Key Features:
- For Use With: Designed for CPANL LED flat panel fixtures.
- Item Type: Mounting kit for direct ceiling installation.
- Mounting Style: Ceiling mount for hard ceiling applications.
- Overall Height: 2/3 in.
- Overall Length: 23 1/4 in.
- Overall Width: 21 1/2 in.
- Profile: Installed fixture extends less than 1.6 in. below the ceiling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.