AHF800 Abstract Design Stainless Steel Fireplace Tool Set; Stainless Steel - 5 Piece
- Mfr # AHF800
- Zoro # G203933300
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHF800
- Zoro #
- G203933300
- UPC #
- 95192199953
- Country of Origin
- China
Description
Dagan DG-AHF800 Five Piece Stainless Steel Fireplace Tool Set, Stainlees Steel provides a beautiful fireset that will enhance your fireplace space. Made from stainless steel with a stainless steel finish, this five piece fireset is built to last. Keep your fireplace clean with this 30-inch tall set that includes a brush, poker, shovel, tong, and a stand with an elegant abstract design.
Features- Abstract Design Stainless Steel Fireplace Tool Set
- Beautiful abstract design
- 5 Piece
- Brush, Poker, Shovel, Tong, Stand
- Finish: Stainless Steel
- Material: Stainless Steel
- Assembly Required: Yes
- Height: 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.