Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control
- Mfr # DR-239
- Zoro # G610208527
Key Features
Specifications
Details
- MFR #
- DR-239
- Zoro #
- G610208527
- UPC #
- 850028393178
- Country of Origin
- China
- Watts
- 3000W
- Material
- Metal
- Amps AC
- 15 A
- Heater Voltage
- 240V
- BtuH Output
- 10260
Dimensions
- Width
- 5 8/9 in
- Depth
- 3 2/5 in
- Length
- 41 1/5 in
Description
The DR-239 is an indoor and outdoor infrared heater. It offers safe, clean, instant, and odorless carbon infrared heat, providing you with maximum comfort for your winter activity indoor or outdoor. 10,260 BTU or 3000W will keep everyone warm in indoor and outdoor settings. This is a perfect indoor heater and outdoor heater. The easy ceiling mount and wall-mounted will provide instant comfort like the sun. The heater can be used in multiple settings such as garage heater, patio heater, shop heater, restaurant heater, and backyard activities. DR-239 is made with durable and weatherproof anodized aluminum for years of outdoor use. Comes with a power cord, wall and ceiling mounting bracket, and remote control. 220 - 240V, ETL Listed.
- •INSTANT HEAT - 10,260 BTU / 3000 watts carbon infrared heating element. Operating voltage from 220V - 240V. Power plug included.
- •EAST INSTALLATION WITH REMOTE - Easy ceiling mount and wall-mounted with provided mounting hardware. Remote control for easy operation, switching between two power levels, and standby mode.
- •ODORLESS FOR INDOOR AND OUTDOOR - The heater is weatherproof, IP55, for outdoor heating. Suitable for all patio and backyard gatherings. The instant and clean infrared heating are also perfect for indoor heating. Great for garage heater, shop heater, and restaurant heater.
- •SAFETY - The heater is equipped with self-recoverable overheating protection. Timely and safely shut off the heater. UL Electrical Plug Type: NEMA 6-15P UL AC Plug 15A
- •CUSTOMER SUPPORT - Dr. Heater USA has been keeping over 1 Million Americans warm and happy for over a decade. We are located at Burlingame CA. Local customer support to address all questions and concerns. 1-800-317-1688 Product is ETL Listed.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.