Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dagan 1550 Hammered Steel Log Bucket; Copper

  • Mfr # 1550

  • Zoro # G203929969


original price: $101.99
1% off
new price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550
Zoro #
G203929969
UPC #
95192205807
Country of Origin
India

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Hammered Steel Log Bucket
  • Oval Log Bucket with Two Handles
Specifications
  • Finish: Copper
  • Material: Steel
  • Assembly Required: No
  • Bucket Long: 22 1/2"
  • Handles Long: 26 1/2"
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.