Zoro Homepage
This item is Discontinued.
Dagan Dagan DH-01 Wrought Iron Damper Hook; Black DH-01

Dagan DH-01 Wrought Iron Damper Hook; Black (Discontinued)

  • Mfr # DH-01
  • Zoro # G504083834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-01
Zoro #
G504083834
UPC #
951921733044
Country of Origin
China

Description

Wrought Iron Damper Hook

Dagan DG-DH-01 Damper Hook, 10-Inches provides a functional tool for your fireplace. This damper hook is 10 inches long and is a great addition to your hearth set. Use this hook to open and close your fireplace damper.

Specifications
  • Finish: Black
  • Material: Steel
  • Assembly Required: No
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.