Dagan XLLC230 Extra Large Lounge Chair Patio Furniture Cover; Beige

  • Mfr # XLLC230

  • Zoro # G503988390


product price:  $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLLC230
Zoro #
G503988390
UPC #
95192202004
Country of Origin
China

Description

Dagan DG-XLLC230 X-Large Lounge Chair Patio Furniture Cover, 43x35-Inches provides a premium cover option for your patio furniture. Featuring heavy-duty construction, this cover keeps your protected through years of inclement weather. A neutral beige color offers a subtle design to blend into your patio, while water and UV resistance offer increased durability. This cover also includes a storage case to organize the cover when not in use. This unit has been designed to protect extra large lounge chairs and measures 43 inches wide by 35 inches deep and 43 inches high.

Features
  • Extra Large Lounge Chair Patio Furniture Cover
  • Heavy-duty construction
  • Water and UV resistant for added durability
  • Straight Back
  • Deep Seating
  • Rhino Weave Fabric
  • Water and UV Resistant
  • Storage Case Included
Specifications
  • Finish: Beige
  • Material: Fabric
  • Assembly Required: No
  • Length: 43"
  • Width: 35"
  • Height: 35"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.